Zoro Homepage

Rack Support-Cmj Guide

  • Mfr # 712378-1

  • Zoro # G902281825


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Length
13 in
Height
1.75 in
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712378-1
Zoro #
G902281825
UPC #
-
Country of Origin
Unknown

Dimensions

Length
13 in
Height
1.75 in
Width
8.25 in

Details

Item
Rack Support
Fits Brand
Hobart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.