This item is Discontinued.

Hobart Relay, Solid State, 125A 01-235003

Relay, Solid State, 125A (Discontinued)

  • Mfr # 01-235003
  • Zoro # G709534193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-235003
Zoro #
G709534193
UPC #
-
Country of Origin
France

Dimensions

Length
9 in
Width
9 in
Height
8 in

Details

Item
Solid State Relay
Amps
125

Description

Hobart 01-235003. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.