Zoro Homepage

Ribbed Belt

  • Mfr # 01-402375-00141

  • Zoro # G302241832


product price: $165.99
/ea
Free Shipping & Returns

Key Features

For Use With
Berkel 909, 919
Features
22 in Circumference; 4 Ribs
Fits Brand
Berkel
Width
7 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-402375-00141
Zoro #
G302241832
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Length
7 in
Height
0.50 in

Details

Item
Ribbed Belt
For Use With
Berkel 909, 919
Features
22 in Circumference; 4 Ribs
Fits Brand
Berkel

Description

, 22" Circumference, 4 Ribs, 3/8" Wide;Berkel 909, 919

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.