Zoro Homepage

Signal Light 3/8" X 1-5/16" Red(Oven)

  • Mfr # 411496-E5

  • Zoro # G402279599


product price: $14.29
/ea

Key Features

Features
Fits Hole 3/8 in X 1-5/16 in; 8 in Leads; Fastener Lock Tabs
Fits Brand
Hobart
Color
Red; White
Height
9 in
Length
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411496-E5
Zoro #
G402279599
UPC #
-
Country of Origin
Mexico

Dimensions

Height
9 in
Length
1.50 in
Width
0.50 in

Details

Item
Signal Light
Features
Fits Hole 3/8 in X 1-5/16 in; 8 in Leads; Fastener Lock Tabs
Fits Brand
Hobart
Color
Red; White
Voltage
250 V
Type
Hat Flat

Description

Red Signal Light, 250V [ Fits Hole 3/8" X 1-5/16" ] ;[8" Leads ] [Color Red("Oven")] [ Type Hat Flat ];[ Bezel White] [ Fastener Lock Tabs];Vulcan Oven 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc,;260Lcc, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc,;E24L,E36L, E48L, E60L, Mg12, Vb21, Vb2S, Vr1C, Vr2C, Vr3C,;Vr4C,Vr5C, Vr6C, Vr7C, Vtmb2, Vtmb22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.