Zoro Homepage

Solenoid Valve Kit 3/8" 24V

  • Mfr # 426252-1

  • Zoro # G402311954


product price: $462.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Hart Model 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36L
Features
Side Outlet 1/8 in FPT with Plug; Black Pipe Fittings; Brackets
Fits Brand
Hobart; Vulcan
Inlet Type
FPT
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426252-1
Zoro #
G402311954
UPC #
-
Country of Origin
United States

Dimensions

Height
2.25 in
Inlet Size
3/8 in
Length
4 in
Width
3 in
Outlet Size
3/8 in

Details

Item
Solenoid Valve
For Use With
Vulcan Hart Model 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36L
Features
Side Outlet 1/8 in FPT with Plug; Black Pipe Fittings; Brackets
Fits Brand
Hobart; Vulcan
Inlet Type
FPT
Voltage
24 V
Outlet Type
FPT
Type
Normally Closed
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

[ Gas Nat/Lp ] [ 3/8" Fpt Gas In/Out ] [ Nc, 2-Way ] ;[ 24V ][ Width 2" ] Side Outlet 1/8" Fpt W/Plug.;With Black Pipe Fittings And Brackets;[ Brand Asco ] [Mfg# Ofsfx8040H8-25213];Vulcan Hart Model 148L, 148Lc, 160L, 160Lc, 24L, 260L,;260Lc, 260Lcc, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc,;60Lcc, Mg12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.