
S/S Bearing Roller W/Stud
Mfr # 280502
Zoro # G602242935
product price: $11.75
/eaKey Features
For Use With
American Permanent Ware Food Warmer; Traulsen; True Trcb, Tssu Series, Tuc-67D-2
Features
1/4"-20 Thread
Fits Brand
Hobart; Traulsen; American Permanent Ware; True
Height
0.25 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280502
Zoro #
G602242935
UPC #
-
Country of Origin
United States
Dimensions
Height
0.25 in
Length
1.25 in
Width
0.25 in
Details
Item
Bearing Roller
For Use With
American Permanent Ware Food Warmer; Traulsen; True Trcb, Tssu Series, Tuc-67D-2
Features
1/4"-20 Thread
Fits Brand
Hobart; Traulsen; American Permanent Ware; True
Material
Stainless Steel
Includes
Stud
Type
Convex
Description
Drawer Slide Roller W/Screw;Convex, Stainless Steel;1-3/32" Dia (1.098") X 3/8" Wide X 1/4"-20 Thrd, S/S, ;American Permanent Ware Food Warmer;Traulsen ;True (4 Used Per Drawer) Trcb, Tssu Series, Tuc-67D-2;( True Oem Uses A Nylon Coated Roller)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.