Zoro Homepage

Switch 1/2 Dpst

  • Mfr # 825101-20

  • Zoro # G902249061


product price: $219.99
/ea
Free Shipping & Returns

Key Features

For Use With
Alto-Shaam Oven Models Made Before 1985: 767-Sk, Ch-50-1, Ch-75-1, Chs-76. Series (Made Before 1985): 100-Th-I, 100-Th-Ii, 500-Th-Ii, 750-B, 750-B/Trp, 750-Th-Ii, 1000-Th-Ii, Ch-100, Warmer Models Made Before 1985: 750-B, 750-Gdu, 750-Gdu/Pt, Gd-80, Gd-80P; Nieco Broiler Gas Series 300, 400, 500, 600, 800, 900; Prince Castle Toaster Series (McDonald's): 212, 212-D, 213, 222-A, 412, 416, Big Mac 6; 12 Bun Toaster; Roundup Grill Hdc-(21, 30, 35, 50), Steamer Series: Fbs, Tbs, Toaster Vct-(10, 30, 1400Rs), Cmt-2000, Mt1750; Vulcan Oven Older Sg-2; Sg-22 That Do Not Use Rockers
Features
On/Off
Fits Brand
Alto-Shaam; Hobart; Nieco; Prince Castle; Roundup; Vulcan
Amps
20 A
Voltage
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825101-20
Zoro #
G902249061
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2 in
Length
2.50 in
Height
2.50 in
Width
1.30 in

Details

Item
Switch
For Use With
Alto-Shaam Oven Models Made Before 1985: 767-Sk, Ch-50-1, Ch-75-1, Chs-76. Series (Made Before 1985): 100-Th-I, 100-Th-Ii, 500-Th-Ii, 750-B, 750-B/Trp, 750-Th-Ii, 1000-Th-Ii, Ch-100, Warmer Models Made Before 1985: 750-B, 750-Gdu, 750-Gdu/Pt, Gd-80, Gd-80P; Nieco Broiler Gas Series 300, 400, 500, 600, 800, 900; Prince Castle Toaster Series (McDonald's): 212, 212-D, 213, 222-A, 412, 416, Big Mac 6; 12 Bun Toaster; Roundup Grill Hdc-(21, 30, 35, 50), Steamer Series: Fbs, Tbs, Toaster Vct-(10, 30, 1400Rs), Cmt-2000, Mt1750; Vulcan Oven Older Sg-2; Sg-22 That Do Not Use Rockers
Features
On/Off
Fits Brand
Alto-Shaam; Hobart; Nieco; Prince Castle; Roundup; Vulcan
Amps
20 A
Voltage
250 V
Type
DPST
Includes
(4) Screws Terminals and Hardware

Description

Toggle Switch, 1/2", Dpst, On/Off, 20A/250V,;4(Screws)Terminals And Hardware;Alto-Shaam;Oven Models Made Before 1985: 767-Sk, Ch-50-1, Ch-75-1,;Chs-76. Series (Made Before 1985): 100-Th-I, 100-Th-Ii,;500-Th-Ii, 750-B, 750-B/Trp, 750-Th-Ii, 1000-Th-Ii, Ch-100.;Warmer Models Made Before 1985: 750-B, 750-Gdu, 750-Gdu/Pt,;Gd-80, Gd-80P.;Nieco Broiler Gas Series 300, 400, 500, 600, 800, 900.;Prince Castle Toaster Series (Mcdonald'S): 212, 212-D, 213,;222-A, 412, 416, Big Mac 6 & 12 Bun Toaster.;Rounup Grill Hdc-(21,30,35,50).;Steamer Series: Fbs, Tbs.;Toaster Vct-(10,30,1400Rs), Cmt-2000, Mt1750;Vulcan Oven Older Sg-2 & Sg-22 That Do Not Use Rockers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.