Zoro Homepage

Switch Start Assembly

  • Mfr # 00-478898

  • Zoro # G5111029


product price: $335.99
/ea
Free Shipping & Returns

Key Features

For Use With
Combi Food Processor, Food Processor
For Use With Mfr. Model Number
FP100, FP100C, FP150, FP150C, FP400, FP400C, FP400I
Fits Brand
Hobart
Height
1 3/8 in
Compatible with Manufacturer Model Number
FP100, FP100C, FP150, FP150C, FP400, FP400C, FP400I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-478898
Zoro #
G5111029
UPC #
-
Country of Origin
Spain

Dimensions

Height
1 3/8 in
Overall Width
3 3/4 in
Overall Depth
4 3/4 in

Details

Item
Switch Start Assembly
For Use With
Combi Food Processor, Food Processor
For Use With Mfr. Model Number
FP100, FP100C, FP150, FP150C, FP400, FP400C, FP400I
Fits Brand
Hobart
Compatible with Manufacturer Model Number
FP100, FP100C, FP150, FP150C, FP400, FP400C, FP400I
Compatible Manufacturer Model Number
FP100, FP100C, FP150, FP150C, FP400, FP400C, FP400I
Compatible Manufacturer Part Number
FP100, FP100C, FP150, FP150C, FP400, FP400C, FP400I
Compatible with Mfr. Model No.
FP100, FP100C, FP150, FP150C, FP400, FP400C, FP400I
For Use with Mfr Model Number
FP100, FP100C, FP150, FP150C, FP400, FP400C, FP400I
Compatible with Manufacturer Model No.
FP100, FP100C, FP150, FP150C, FP400, FP400C, FP400I
Compatible Pump Manufacturer Part Number
FP100, FP100C, FP150, FP150C, FP400, FP400C, FP400I
Compatible Mfr. Model Number
FP100, FP100C, FP150, FP150C, FP400, FP400C, FP400I

Description

Switch Start Assembly, Product Type Start Assembly Switch, Overall Depth 4 3/4 in, Overall Height 1 3/8 in, Overall Width 3 3/4 in, For Use With Combi Food Processor, Food Processor, Compatible with Manufacturer Model Number FP100, FP100C, FP150, FP150C, FP400, FP400C, FP400I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.