Tenderizer Cover
Mfr # 00-270348
Zoro # G4763232
product price: $368.99
/ea
Free Shipping & Returns
Key Features
For Use With
Tenderizer
For Use With Mfr. Model Number
403, 403C, 403U
Fits Brand
Hobart
Height
13 3/8 in
Product Type
Tenderizer Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-270348
Zoro #
G4763232
UPC #
-
Country of Origin
United States
Dimensions
Height
13 3/8 in
Overall Depth
13 in
Overall Width
8 3/8 in
Overall Height
13 3/8 in
Details
Item
Mix Arm Seal
For Use With
Tenderizer
For Use With Mfr. Model Number
403, 403C, 403U
Fits Brand
Hobart
Product Type
Tenderizer Cover
Compatible with Mfr. Model No.
403
Compatible with Manufacturer Model Number
403
Compatible Manufacturer Model Number
403
Compatible with Manufacturer Model No.
403
Compatible Pump Manufacturer Part Number
403
For Use with Mfr Model Number
403
Compatible Manufacturer Part Number
403
Compatible Mfr. Model Number
403
Description
Mix Arm Seal, Product Type Tenderizer Cover, Overall Depth 13 in, Overall Height 13 3/8 in, Overall Width 8 3/8 in, For Use With Tenderizer, Compatible with Manufacturer Model Number 403
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.