Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple

  • Mfr # 412788-1

  • Zoro # G402274624


product price: $12.85
/ea

Key Features

For Use With
American Permanent Ware Griddle Ggm, Ggt; Comstock Castle Oven Bake, Barbeque, Pizza Ovens, Series: C, D, F, K; Dynamic Cooking Systems Oven All; Garland Broiler 6-40/50S, 7-40/50S, 8-40/50S, 60-40/50R, Oven Series H281, P280, Standard Oven, Range: G20-Sph; Imperial Model; Star Fryer M14, Mi4 (D, Dl), M18, Mi8(D, Dl), M43, 215B, 216, 403 404; US Range Oven; Wolf Oven Ch, Chssd, R
Features
20 to 30 mV
Fits Brand
American Permanent Ware; Comstock Castle; Dynamic Cooking Systems; Garland; Hobart; Imperial; Star; Wolf
Height
0.50 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412788-1
Zoro #
G402274624
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Length
5 in
Width
4 in

Details

Item
Thermocouple
For Use With
American Permanent Ware Griddle Ggm, Ggt; Comstock Castle Oven Bake, Barbeque, Pizza Ovens, Series: C, D, F, K; Dynamic Cooking Systems Oven All; Garland Broiler 6-40/50S, 7-40/50S, 8-40/50S, 60-40/50R, Oven Series H281, P280, Standard Oven, Range: G20-Sph; Imperial Model; Star Fryer M14, Mi4 (D, Dl), M18, Mi8(D, Dl), M43, 215B, 216, 403 404; US Range Oven; Wolf Oven Ch, Chssd, R
Features
20 to 30 mV
Fits Brand
American Permanent Ware; Comstock Castle; Dynamic Cooking Systems; Garland; Hobart; Imperial; Star; Wolf
Series
1980

Description

1980 Series Snap Fit 18" , 20-30 Mv;American Permanent Ware Griddle Ggm, Ggt;Comstock Castle Oven Bake, Barbeque & Pizza Ovens.;Series: C, D, F, K.;Dynamic Cooking Systems Oven All;Garland Broiler 6-40/50S, 7-40/50S, 8-40/50S, 60-40/50R;Oven Series: H281, P280. Standard Oven From 03/99 In;Canada Only, Range: G20-Sph;Imperial Model?;Star Fryer M14, Mi4 (D,Dl), M18, Mi8(D,Dl), M43, 215B, 216,;403 404;Us Range Oven P-4-20.;Wolf Oven Ch, Chssd, R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.