Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Kit W/ Knob And Screws

  • Mfr # 411506-00013

  • Zoro # G002339044


product price: $145.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan/Wolf Fryer Ef3, Grs45, Series: Tk, Wtf-35
Features
3/8 in X 5 5/8 in Bulb; 0.187 in Mount; Flat Up
Fits Brand
Hobart; Vulcan; Wolf
Type
RX
Includes
3/8 in MPT Stuff Box; Black Printed Dial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411506-00013
Zoro #
G002339044
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5.35 in
Capillary Length (In.)
24 in
Height
4.40 in
Length
6.75 in

Details

Item
Thermostat
For Use With
Vulcan/Wolf Fryer Ef3, Grs45, Series: Tk, Wtf-35
Features
3/8 in X 5 5/8 in Bulb; 0.187 in Mount; Flat Up
Fits Brand
Hobart; Vulcan; Wolf
Type
RX
Includes
3/8 in MPT Stuff Box; Black Printed Dial
Material
Nickel
Temp. Range
200° to 400° F
Finish
Nickel-Plated
Adjustments
Off, 400° to 200° F

Description

[ Type - Rx ] [ Temp 200-400 F] [ Bulb 3/8" X 5 5/8";Nickel ] [ Cap 24" ] [ 3/8" Mpt Stuff Box ] [ Mount 11 ] ;[ Black Printed Dial # 22-1339 ;[ 2-1/4" Dia ] [ Off-400-200] [Mount .187" ] [Flat Up ];Vulcan/Wolf Fryer Ef3, Grs45, Series: Tk, Wtf-35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.