Zoro Homepage

Timer

  • Mfr # 111690-1

  • Zoro # G302248312


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Features
3/16 in D-Stem Flat Down; Pointer Indicator Arrow; 0.187 in Mount
Fits Brand
Hobart
Height
2.70 in
Width
1.70 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111690-1
Zoro #
G302248312
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.70 in
Width
1.70 in
Length
1.70 in

Details

Item
Timer
Features
3/16 in D-Stem Flat Down; Pointer Indicator Arrow; 0.187 in Mount
Fits Brand
Hobart
Voltage
120 V
Type
Flat Down
Includes
Set Screws
Color
Black; Silver

Description

, 120V, 60 Min,;For Knob Use # 22-1597, Knob Black 1 15/16" Dia, ;3/16" D-Stem Flat Down, Has Pointer Indicator Arrow.;If New Style Black & Silver Indicator Knob Needed,;Use # 22-1107. Pointer Knob[ 2" Dia ] [Mount .187"] ;[Flat Down ], Set Screw Bottom.;Hobart Hgc40;Vulcan Steamer Gco2D, Gco4D, Gco4S, Sg4C, Sg4D, Sg6C, Sg6D,;Vc4Gc, Vc4Gd, Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs, Vsx10Gc, Vsx5G,;Vsx5Gc, Vsx7Gc, Vsx-24,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.