Zoro Homepage

Toggle Switch 1/2 Dpdt, Ctr-Off

  • Mfr # 01-402675-00680

  • Zoro # G902251965


product price: $7.95
/ea

Key Features

For Use With
Alto-Shaam Warmer Deli Cases (Series): Dcd, Ed, Hn, Ty; Berkel Slicer; Pitco Fryer 12, 14, 14Bif, 14R, 14Ufm, 18, 18Bif, 18Ufm, 24R-Ufm, 7, P14, Pm14, Pr14; Seco Heater Assembly Ha-1750
Features
Fits Hole 1/2 in; On/Off/On; (6) Screws Terminals; Double Flats
Fits Brand
Alto-Shaam; Berkel; Hobart; Pitco; Seco
Color
Black; Silver
Voltage
125/277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-402675-00680
Zoro #
G902251965
UPC #
-
Country of Origin
United States

Dimensions

Length
2.25 in
Width
1.25 in
Height
0.75 in

Details

Item
Toggle Switch
For Use With
Alto-Shaam Warmer Deli Cases (Series): Dcd, Ed, Hn, Ty; Berkel Slicer; Pitco Fryer 12, 14, 14Bif, 14R, 14Ufm, 18, 18Bif, 18Ufm, 24R-Ufm, 7, P14, Pm14, Pr14; Seco Heater Assembly Ha-1750
Features
Fits Hole 1/2 in; On/Off/On; (6) Screws Terminals; Double Flats
Fits Brand
Alto-Shaam; Berkel; Hobart; Pitco; Seco
Color
Black; Silver
Voltage
125/277 V
Amps
20 A at 125 V; 10 A at 277 V
Type
DPDT

Description

[ Toggle Switch ] [ Fits Hole 1/2"] [ On/Off/On ]; [ Dpdt(Ctr-Off) ] [ Terminals 6 (Screws) ]; [ Amp/Volt 20A/125V,10A/277V ] [ Color -Blk/Slvr];[ Toggle Has Double Flats ];Alto-Shaam Warmer Deli Cases (Series): Dcd, Ed, Hn, Ty.;Berkel Slicer;Pitco Fryer;12,14,14Bif,14R,14Ufm,18,18Bif,18Ufm,24R-Ufm,7,P14,Pm14,Pr14;Seco Heater Assembly Ha-1750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.