Zoro Homepage

Tube Screen 17-1/2'' X 17-1/2''

  • Mfr # 410738-2

  • Zoro # G102218423


product price: $92.75
/ea
Free Shipping & Returns

Key Features

For Use With
Frymaster Fryer; Pitco Fryer Series 18; Prince Castle Fryer; Vulcan Fryer 7495 E, G
Features
1/4 in Holes Mesh Screen
Fits Brand
Frymaster; Hobart; Pitco; Prince Castle; Vulcan
Width
17.50 in
Length
17.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410738-2
Zoro #
G102218423
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.50 in
Length
17.50 in
Height
0.25 in

Details

Item
Tube Screen
For Use With
Frymaster Fryer; Pitco Fryer Series 18; Prince Castle Fryer; Vulcan Fryer 7495 E, G
Features
1/4 in Holes Mesh Screen
Fits Brand
Frymaster; Hobart; Pitco; Prince Castle; Vulcan
Type
Wire Mesh

Description

Wire Mesh Basket Support Rack;17-1/2" X 17-1/2", Mesh Screen 1/4" Holes;Frymaster Fryer;Pitco Fryer Series 18;Prince Castle Fryer;Vulcan Fryer 7495 E,G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.