Zoro Homepage

Valve Knob 1-1/4 D, Off-Pilot-On

  • Mfr # 00-413433-00001

  • Zoro # G202231292


product price: $0.92
/ea
Sold in multiples of 10 for $9.20

Key Features

For Use With
700 Series Gas Pilot Safety Valves
Fits Brand
Hobart
Includes
Screw
Width
1.25 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-413433-00001
Zoro #
G202231292
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.25 in
Length
1.25 in
Height
0.75 in

Details

Item
Valve Knob
For Use With
700 Series Gas Pilot Safety Valves
Fits Brand
Hobart
Includes
Screw
Type
Dial
Adjustments
Off, Pilot, On

Description

Dial & Screw For 700 Series Gas Pilot Safety Valves;[ 1-1/4 Dia ] [ Off-Pilot-On] [Mounts With Screw ];Rsw Mfg # 1751-012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.