This item is Discontinued.

Hobart Welding Products AC/DC Stick Welder, Stickmate LX 235 AC/DC Series, 230 500421

AC/DC Stick Welder, Stickmate LX 235 AC/DC Series, 230 (Discontinued)

  • Mfr # 500421
  • Zoro # G0082890
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
500421
Zoro #
G0082890
UPC #
715959232852
Country of Origin
United States

Dimensions

Overall Width (In.)
1-3/5
Overall Depth (In.)
17-1/2
Overall Height (In.)
18-3/5

Details

Item
Ac/Dc Stick Welder
Series
Stickmate LX 235 AC/DC
Input Voltage
230
Polarity
AC/DC
Amps AC
225
Amps DC
150
Welding Processes
Stick
Rated Output
AC: 225 A @ 25V AC, DC: 150 A @ 25V DC
Duty Cycle
20%
Hz
60
Welding Range (Amps DC)
30-160
Welding Amp Range High
40-235
Input (Amps)
47.5
Welding Range (Amps AC)
30-235
Includes
Electrode Cable, Power Cord, Work Cable with Clamp
Output Amps @100% Duty Cycle
100A AC, 65A DC
Features
Accu-Set amperage indicator, infinite current control, output selector switch, two AC output ranges, fully varnished magnet coils, forced draft cooling fan
Output Range (Amps)
30-235
Output Amps @20% Duty Cycle
225/150
Standards
CSA Approved
Application
Farms, Ranches, Ornamental Iron, Garages, Hobbyists, Maintenance
Phase
1
OCV
80
Welding Amp Range Low
30-150

Description

Ac/Dc Stick Welder, Input Voltage 230, Phase 1, Polarity AC/DC, Welding Processes Stick, Application Farms, Ranches, Ornamental Iron, Garages, Hobbyists, Maintenance, Features Accu-Set amperage indicator, infinite current control, output selector switch, two AC output ranges, fully varnished magnet coils, forced draft cooling fan, Includes Electrode Cable, Power Cord, Work Cable with Clamp, Series Stickmate LX 235 AC/DC, Standards CSA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.