Engine-Driven Welder Generator, Champion Elite 225 Series, Electric Start, 10,000 W Peak
Mfr # 500580
Zoro # G110080968
product price:Â $7,122.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Series
Champion Elite 225
Start Type
Electric
Continuous Auxiliary Power
9,500 W
Peak Auxiliary Power
10,000 W
Engine Brand
Briggs & Stratton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500580
Zoro #
G110080968
UPC #
715959703048
Country of Origin
United States
Dimensions
Overall Depth
37.06 in
Overall Width
20.13 in
Overall Height
26.5 in
Description
Engine-Driven Welder Generator, Color Black, Orange, Tan, For Material Type Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current Not Applicable, MIG Welding Minimum Output Current Not Applicable, MIG Welding Output @ Duty Cycle Not Applicable, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 225 A, Stick Welding Minimum Output Current 25 A, Stick Welding Output @ Duty Cycle 225 A @ 25 V, 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.