This item is Discontinued.

Hobart Welding Products MIG Welder, Handler(R), 1, 115V AC, 30 to 100A DC, 20 % 500572

MIG Welder, Handler(R), 1, 115V AC, 30 to 100A DC, 20 % (Discontinued)

  • Mfr # 500572
  • Zoro # G6248039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500572
Zoro #
G6248039
UPC #
715959656313
Country of Origin
China

Dimensions

Mild Steel - Material Thickness
18 ga to 3/16 in
Overall Height
13.5 in
Wire Size
0.030 in to 0.035 in
Overall Depth
16 in
Overall Width
10 in
Stainless Steel - Material Thickness
18 ga to 3/16 in
Max. Wire Diameter
0.035 in (Flux-Cored)
For Minimum Material Thickness
1/20 in (Mild Steel)
Minimum Wire Diameter
0.030 in (Flux-Cored)
For Maximum Material Thickness
3/16 in (Mild Steel)
Maximum Wire Diameter
0.035 in (Flux-Cored)

Details

Item
MIG Welder
Series
Handler 100
Input Voltage
110/115/120V AC
Welded Material
Mild Steel
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW)
Hz
60
Portability
Handheld Portable
Standards
ANSI/IEC, CSA Certified
Duty Cycle
20 %
Rated Output
80A @ 18V DC
Features
Four Output Voltage Settings, Spool Hub Assembly for 4 in or 8 in Spools, Built-In Contactor, Durable Feed Head with Quick-Release Drive Roll Tension Lever, Short Circuit Protection, Self-Resetting Thermal Overload
Input Amps
21
Output Range
30 to 100A DC
Includes
(2) 0.030 in Contact Tips, 8 ft H100F2-8 Gun with Liner, Work Cable with Clamp
Application
Light Fabrication, Light Maintenance and Repair, DIY, Farm/Ranch, Home Repair
Welding Mode
CV
MIG Welding Output @ Duty Cycle
80 A @ 20%
Power Cord Included
Yes
Minimum Wire Feed Speed
90 in/min
Welder Kit Type
MIG Package
Input Voltage (Nominal)
120V
Kit Includes
Contact Tips, MIG Gun, Work Cable with Clamp
Max. Amperage Range (MIG)
Less than 150 A
Maximum Wire Feed Speed
320 in/min
MIG Welding Minimum Output Current
30 A
Input Frequency
60 Hz
Amperage Range
30 to 100 A
Weight
44 lb
Polarity
AC/DC
Rated Output at Duty Cycle (MIG)
80 A @ 20%
For Material Type
Steel
Plug Type
5-15P
MIG Welding Maximum Output Current
100 A
For Wire Type
Flux-Cored
Model
500572
Maximum Amperage Range (MIG)
Less than 150 A
Process
Flux-Cored Welding (FCAW)
brand-mfr model
HOBART - 500572

Description

MIG Welder, Series Handler 100, Input Voltage 110/115/120V AC, Phase Single-Phase, Welding Mode CV, Polarity AC/DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), For Wire Type Flux-Cored, Maximum Wire Diameter 0.035 in (Flux-Cored), Maximum Wire Feed Speed 320 in/min, Model 500572, MIG Welding Output @ Duty Cycle 80 A @ 20 Percent, Includes (2) 0.030 in Contact Tips, 8 ft H100F2-8 Gun with Liner, Work Cable with Clamp, Weight 44 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.