MIG Welding Wire, Carbon Steel, 33 lb.

  • Mfr # 54JK68

  • Zoro # G0567049


product price: $169.19
/ea
Free Shipping & Returns

Key Features

Tensile Strength
70,000 psi
Material
Carbon Steel
Container Type
Box
AWS Classification
ER70S-3
Series
ER70S-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54JK68
Zoro #
G0567049
UPC #
783507410403
Country of Origin
China

Dimensions

Arbor Hole Diameter
2 in
Spool Width
4 in
Spool Diameter
12 in
Wire Diameter
0.03 in

Details

Item
Mig Welding Wire
Tensile Strength
70,000 psi
Material
Carbon Steel
Container Type
Box
AWS Classification
ER70S-3
Series
ER70S-3
Standards
AWS A5.18
Elongation (As Welded)
22%
Spool Type
Plastic Spool
Shielding Type
Gas-Shielded
Yield Strength (Minimum Required)
58 ksi
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
70 ksi
Elongation (Minimum Required)
22 %
Wire Type
Solid
Finish/Coating
Copper-Coated
For Material Type
Carbon Steel to Carbon Steel
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Welding Current Designation
DCEP
Process
MIG Welding (GMAW)
Tensile Strength (Minimum Required)
70 ksi
Weight
33 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
58 ksi

Description

Mig Welding Wire, AWS Classification ER70S-3, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-3, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.