Shop HOBART WELDING PRODUCTS
See all product information
Create Account
Plasma Consumables
- Mfr # 770797
- Zoro # G023924236
product price:Â
$
15.59
/ea
Key Features
For Material Type
Steel
Compatible Plasma Torch Type
Handheld
Process
Plasma Cutting
Compatible Brand
Hobart
Compatible Manufacturer Part Number
500576
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 770797
- Zoro #
- G023924236
- UPC #
- 715959616379
- Country of Origin
- Czechia
Details
- Item
- Tip
- For Material Type
- Steel
- Compatible Plasma Torch Type
- Handheld
- Process
- Plasma Cutting
- Compatible Brand
- Hobart
- Compatible Manufacturer Part Number
- 500576
- Compatible Plasma Cutter Series
- Airforce 40i
- Compatible Plasma Torch Series
- XT40R
Description
Tip, For Material Type Steel, Cutting Configuration Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.