Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plasma Cutter, 20, 35 percent, AirForce12ci

  • Mfr # 500564

  • Zoro # G0703005


product price: $1,254.99
/ea
Free Shipping & Returns

Key Features

Rated Output
12 A
Input Voltage
120 V AC
Cutting Capacity (In.)
1/4 in
Cable Length (Ft.)
12
Series
AirForce 12ci
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500564
Zoro #
G0703005
UPC #
715959613620
Country of Origin
United States

Dimensions

Cable Length (Ft.)
12
Overall Width (In.)
8 1/4 in
Overall Height (In.)
10 in
Overall Depth (In.)
13 in
For Maximum Material Thickness
1/4 in
Overall Width
8.3 in
Power Cord Length
7 ft
Cutting Cable Length
12 ft
Overall Depth
13 in
For Minimum Material Thickness
1/8 in
Ground Cord Length
12 ft
Overall Height
10 in

Details

Item
Plasma Cutter
Rated Output
12 A
Input Voltage
120 V AC
Cutting Capacity (In.)
1/4 in
Series
AirForce 12ci
Input (Amps)
20A
Design
Inverter
Duty Cycle
35 %
Application
Mild Steel, Sheet Metal
OCV
375V DC
Includes
12 ft Work Cable with Clamp, Consumables Kit, XT12R Hand-Held Torch with 12 ft Cable
Plasma Torch Type
Handheld
Standards
CSA
Color
White
Weight
25.1 lb
Plasma Cutter Model
500564
Features
Diagnostic Lights, Inverter Design, Pilot Arc Start, Postflow Cooling Circuit, Thermal Overload Protection
Open Circuit Voltage
375 V DC
Effective Input Current
20 A @ 120V (Single-Phase)
Plug Type
5-15P
For Material Type
Mild Steel
Max. Input Current
20 A @ 120V (Single-Phase)
Welding Processes
Plasma Cutting
Cutting Configuration
Plasma Cutting
Plasma Cutting Minimum Output Current
12 A
Plasma Cutting Output @ Duty Cycle
12 A @ 100V DC, 35%
Phase
Single-Phase
Input Frequency
60 Hz
Maximum Output Current
12 A

Description

Plasma Cutter, Cutting Configuration Plasma Cutting, Effective Input Current 20 A @ 120V (Single-Phase), For Material Type Mild Steel, For Maximum Material Thickness 1/4 in, For Minimum Material Thickness 1/8 in, Input Frequency 60 Hz, Input Voltage 120 V AC, Max. Input Current 20 A @ 120V (Single-Phase), Open Circuit Voltage 375 V DC, Phase Single-Phase, Plasma Cutter Model 500564, Maximum Output Current 12 A, Plasma Cutting Minimum Output Current 12 A

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.