Zoro Homepage

Protective Welder Cover, For Champion 145

  • Mfr # 770714

  • Zoro # G0492880


product price: $144.99
/ea
Free Shipping & Returns

Key Features

For Use With
Champion 145
Application
Provides Protection to Welding Machines
Features
UV-Resistant, Waterproof
Overall Height
25.25 in
Compatible with Model
500563
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770714
Zoro #
G0492880
UPC #
715959557498
Country of Origin
United States

Dimensions

Overall Height
25.25 in
Overall Width
31.25 in
Overall Depth
22 in

Details

Item
Protective Cover
For Use With
Champion 145
Application
Provides Protection to Welding Machines
Features
UV-Resistant, Waterproof
Compatible with Model
500563
Compatible with Brand
Hobart
Compatible with Series
Champion 145
Weight
2.2 lb
Color
Black

Description

Protective Cover, Color Black, Compatible with Brand Hobart, Compatible with Model 500563, Compatible with Series Champion 145, Features UV-Resistant, Waterproof, For Use With Champion 145, Overall Depth 22 in, Overall Height 25.25 in, Overall Width 31.25 in, Weight 2.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.