Arc Start Switch
Mfr # K814
Zoro # G3517157
product price:Â $321.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lincoln Electric's TIG Welders.
Features
Attaches to the TIG Torch for Convenient Finger Control, Needed if An Amptrol is Not Used When Tig Welding
Includes
25 ft. Cable and 6-Pin Plug Connector
Type
Wired Fingertip Control
Connection Type
Wired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K814
Zoro #
G3517157
UPC #
015082073347
Country of Origin
United States
Dimensions
Cable Length
25 ft
Details
Item
Arc Start Switch
For Use With
Lincoln Electric's TIG Welders.
Features
Attaches to the TIG Torch for Convenient Finger Control, Needed if An Amptrol is Not Used When Tig Welding
Includes
25 ft. Cable and 6-Pin Plug Connector
Type
Wired Fingertip Control
Connection Type
Wired
Compatible with Series
Classic 300D, Flextec 450, Invertec V160-T, Invertec V205-T AC/DC, Invertec V205-T DC, Invertec V350-PRO, Power MIG 350MP, Power Wave C300, Precision TIG 225, Precision TIG 275, Precision TIG 375, SAE-500, Square Wave TIG 175
Plug Type
6-Pin (Lincoln)
Control Type
Fingertip Control
Compatible with Brand
Lincoln
Compatible with Model
K1728-13, K1728-5, K1728-6, K1845-1, K2403-2, K2533-1, K2619-1, K2619-2, K2622-1, K2622-2, K3198-1, K3201-1, K3202-1, K3425-1, K3607-1, K3945-1, K3955-1, K4089-1, K4090-1, K4263-1, K4264-1, K4271-1, K4272-1, K4273-1, K4340-1, K4467-1, K5126-1
Color
Black
Fingertip Switch Type
Pushbutton
Welding Processes
TIG Welding (GTAW)
Description
Arc Start Switch, Compatible with Model K1728-13, K1728-5, K1728-6, K1845-1, K2403-2, K2533-1, K2619-1, K2619-2, K2622-1, K2622-2, K3198-1, K3201-1, K3202-1, K3425-1, K3607-1, K3945-1, K3955-1, K4089-1, K4090-1, K4263-1, K4264-1, K4271-1, K4272-1, K4273-1, K4340-1, K4467-1, K5126-1, Compatible with Brand Lincoln, Welding Processes TIG Welding (GTAW), Type Wired Fingertip Control, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.