TIG Welding Rod, 1/8" dia., 36'' L, 10 lb

  • Mfr # 54JK91

  • Zoro # G1455793


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER4043
Material
Aluminum
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54JK91
Zoro #
G1455793
UPC #
783507410380
Country of Origin
India

Dimensions

Diameter
0.125 in
Length
36 in
Container Size
10 lb
Overall Diameter
0.125 in
Overall Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
ER4043
Material
Aluminum
Container Type
Box
Tensile Strength
29,000 psi
Application
Tig Welding
Series
ER4043
Standards
AWS A5.10
Tensile Strength (Minimum Required)
29 ksi
Compatible Shielding Gas
100% Argon, Argon with up to 50% Helium
Elongation (Minimum Required)
Not Rated
Weight
10 lb
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
Not Specified
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
Not Rated
Process
TIG Welding (GTAW)
For Material Type
Aluminum to Aluminum
Elongation (As Welded)
Not Specified
Tensile Strength (As Welded)
29 ksi
Welding Current Designation
AC

Description

Tig Welding Rod, AWS Classification ER4043, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER4043, Weight 10 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.