Shop HYW PRODUCTS
See all product information
Create Account
ER312 1/16in Stainless Steel 36in Tig Welding Rods, 1lb Bundle
- Mfr # 53120116-1
- Zoro # G421722038
product price:Â
$
20.69
/ea
Key Features
AWS Classification
AWS A5.9-07 ER312
Material
Stainless Steel
Diameter
1/16 in
Length
36 in
Tensile Strength
min 660 Mpa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53120116-1
- Zoro #
- G421722038
- UPC #
- 048944498682
- Country of Origin
- India
- Item
- Tig Welding Rod
- AWS Classification
- AWS A5.9-07 ER312
- Material
- Stainless Steel
- Tensile Strength
- min 660 Mpa
- Polarity
- DCEN(DC-)
- Elongation
- min 22%
- Yield Strength
- min 450 Mpa
Dimensions
- Diameter
- 1/16 in
- Length
- 36 in
Description
ER312 Stainless Steel TIG Welding Rods are designed for joining dissimilar metals, such as 304L stainless to mild or low alloy steels. These 36in rods offer reliable weld strength and excellent resistance to cracking, even in high-stress applications. They are particularly effective for welding 29% Cr-9% Ni stainless steels, making them a versatile choice for a variety of industrial settings. The high chromium and nickel content ensures strong corrosion and oxidation resistance. Suitable for DCEN (DC-) polarity, these rods deliver stable arc performance and smooth welds. Offered in several diameter and package size options to accommodate different project scopes.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.