Zoro Homepage

Welding Wire, Quantum Arc 6, ER70S-6, 33 lb

  • Mfr # S307608-033

  • Zoro # G814147387


product price: $161.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-6
Material
Mild Steel
Shielding Type
Gas
Spool Type
Steel Reel
Process
MIG (GMAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S307608-033
Zoro #
G814147387
UPC #
783507407281
Country of Origin
United States

Dimensions

Wire Diameter
0.035 in

Details

AWS Classification
ER70S-6
Material
Mild Steel
Shielding Type
Gas
Spool Type
Steel Reel
Process
MIG (GMAW)
For Welding Position
Flat/Horizontal
Weight
33 lb

Description

Welding Wire,Quantum Arc 6,ER70S-6,33 lb

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.