Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soil Moisture Loggers, Wireless

  • Mfr # MX2306

  • Zoro # G711058205


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Includes
Command Strip, Double-Sided Tape, Hook and Loop Strip
Interface
Wireless
Features
Bluetooth Communication, Find Me Pager Feature, Patented Connectivity Technology
Calibration Certificate Type
Not Certified
Minimum Temperature Measured Degrees F
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2306
Zoro #
G711058205
UPC #
-
Country of Origin
United States

Details

Item
Soil Moisture Loggers
Includes
Command Strip, Double-Sided Tape, Hook and Loop Strip
Interface
Wireless
Features
Bluetooth Communication, Find Me Pager Feature, Patented Connectivity Technology
Calibration Certificate Type
Not Certified
Minimum Temperature Measured Degrees F
-4 Degrees F
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Maximum Operating Temperature Degrees F
158 Degrees F
Maximum Sampling Rate
18 hr
Digital Display Screen Type
No Display
Maximum Temperature Measured Degrees F
158 Degrees F
Maximum Relative Humidity Measured
95 %
Minimum Sampling Rate
1 sec
Compatible Operating Systems
Windows
Minimum Relative Humidity Measured
0 %
Resistance Properties
Water Resistant
Alert Type
Digital Display, Sound
Accuracy Degrees C
+/-0.25 Degrees
Minimum Operating Temperature Degrees F
-4 Degrees F
Accuracy Degrees F
+/-0.45 Degrees

Description

Soil Moisture Loggers, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.