Shop HODEDAH
Create Account
Hid5 Cherry 5 Door Cabinet
- Mfr # Hid5 Cherry
- Zoro # G803877264
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Hid5 Cherry
- Zoro #
- G803877264
- UPC #
- 812183010864
- Country of Origin
- China
Description
Door Cabinet is a piece of furniture that is used for storing things and usually has doors and shelves.
Features:- 5 Door Cabinet.
- Good for bedroom, living room, kitchen, etc.
- Also good for books, shoes, clothing, canned foods, etc.
- Contemporary style.
- Material - Wood
- Finish - Cherry.
- Shape - Rectangle
- Dimension - 12 x 16 x 59 in.
- Item Weight - 44 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.