Shop WINSOME
See all product information
Create Account
99333 Honey Beechwood DESKWRITING
- Mfr # 99333
- Zoro # G703877104
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Material
Wood Solids, Composite Wood
Number of Shelves
1
Number of Drawers
3
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99333
- Zoro #
- G703877104
- UPC #
- 21713993335
- Country of Origin
- Thailand
- Material
- Wood Solids, Composite Wood
- Item
- Table Desk
- Number of Shelves
- 1
- Number of Drawers
- 3
- Assembled/Unassembled
- Unassembled
Description
For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. This old-fashioned writing desk is updated with a sturdy frame and the sleek Honey Pine finish. The three drawers and shelf space provide plenty of room to store all of your stationery supplies. Mix and match with the rest of the Studio Home Office line. WxDxH: 30 x 20 x 34 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.