Shop HOEFER
See all product information
Create Account
Agarose Electrophoresis Unit, 24 cm L
- Mfr # HE33-8-1.5
- Zoro # G522631604
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
24 cm
Product Type
Agarose Electrophoresis Unit
Overall Diameter
7 cm
Material
Metal, Plastic, Rubber
Includes
(4) Foam Gaskets, 8-Well Comb, 1.5 mm Thick, Bubble Level, Buffer Chamber Assembly, Casting Tray, Comb Back, Running Tray, Safety Lid with High Voltage Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE33-8-1.5
- Zoro #
- G522631604
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Agarose Electrophoresis Unit
- Item
- Agarose Electrophoresis Unit
- Material
- Metal, Plastic, Rubber
- Includes
- (4) Foam Gaskets, 8-Well Comb, 1.5 mm Thick, Bubble Level, Buffer Chamber Assembly, Casting Tray, Comb Back, Running Tray, Safety Lid with High Voltage Leads
- Shell Material
- Metal, Plastic, Rubber
Dimensions
- Wire Rope Length
- 24 cm
- Overall Diameter
- 7 cm
- Overall Width
- 13 cm
- Overall Length
- 24 cm
- Length
- 24 cm
Description
Agarose Electrophoresis Unit,24 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.