Divider Plate, Glass, 18 cm L
- Mfr # SE6402D
- Zoro # G122631684
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Material
Glass
Product Type
Divider Plate
Overall Width
8 cm
Wire Rope Length
18 cm
Overall Length
18 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE6402D
- Zoro #
- G122631684
- UPC #
- -
- Country of Origin
- United States
- Item
- Divider Plate
- Material
- Glass
- Product Type
- Divider Plate
- Shell Material
- Glass
- Compatible with Manufacturer Model Number
- SE400, SE400-15-1.5, SE410, SE410-15-1.5, SE600, SE600-15-1.5, SE600X, SE600X-15-1.5, SE640, SE640-15-1.5, SE660, SE660-15-1.5
- Traction Material
- Glass
Dimensions
- Overall Width
- 8 cm
- Wire Rope Length
- 18 cm
- Overall Length
- 18 cm
- Length
- 18 cm
Description
Divider Plate,Glass,18 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.