Shop HOEFER
See all product information
Create Account
Dye, 1, Dye, 100%
- Mfr # GR134-25
- Zoro # G522631925
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Volume
25 g
Container Type
Bottle
Shelf Life
1 yr
CAS Number
6104-58-1
Chemical Formula
C47H48N3S2O7Na
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR134-25
- Zoro #
- G522631925
- UPC #
- -
- Country of Origin
- United States
- Volume
- 25 g
- Container Type
- Bottle
- Shelf Life
- 1 yr
- CAS Number
- 6104-58-1
- Chemical Formula
- C47H48N3S2O7Na
- Standards
- MSDS
- Purity
- 100 %
- Form
- Powder
- Molecular Weight
- F.W 825.97
- Concentration
- 100%
- Special Information
- For Protein Detection
- Chemical Grade
- BioReagent
- Compatible Product Type
- Vertical Unit
- Product Type
- Dye, Brilliant Blue G-250
- Item
- Dye
- Application
- Protein Electrophoresis
- Color
- Purple
- Container Material
- Amber Glass
- Quantity
- 1
- Wire Color
- Purple
Description
Dye, CAS Number 6104-58-1, Purity 100 Percent, Molecular Weight F.W 825.97, Chemical Formula C47H48N3S2O7Na, Shelf Life 1 yr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.