Shop HOEFER
See all product information
Create Account
Electrophoresis System, 6 1/4 cm L
- Mfr # HE-FLEX
- Zoro # G922728720
product price:Â
$
1,023.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19 1/2 cm
Volume
500 mL
Wire Rope Length
6 1/4 cm
Output Current
10 to 400 mA
Gel Width
13 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE-FLEX
- Zoro #
- G922728720
- UPC #
- -
- Country of Origin
- China
- Volume
- 500 mL
- Output Current
- 10 to 400 mA
- Output Voltage
- 10 to 15V
- Material
- Polycarbonate
- Display Type
- Digital
- Includes
- (4) Medium Comb 9+9/19 Wells, 13 x 13 cm Large Gel Tray, 13 x 6.5 cm Medium Gel Tray, 6.5 x 6.5 cm Mini Gel Trays, Casting Stand, Gel Tank, Large Combs 12+12/27 Wells, Medium Comb 7+7/14 Wells, Mini Comb 2+3/3+3 Wells, Power Supply, Safety Lid
- Item
- Electrophoresis System
- Compatible Product Type
- Horizontal Gel Electrophoresis
- Sample Capacity
- 108
- Voltage
- 100 to 240V AC
- Product Type
- Electrophoresis System
- Wattage
- 55 W
- Operating Temperature - Maximum
- 40 Degrees C
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Overall Width
- 19 1/2 cm
- Wire Rope Length
- 6 1/4 cm
- Gel Width
- 13 cm
- Gel Length - Maximum
- 13 cm
- Overall Height
- 6 1/4 cm
- Overall Length
- 6 1/4 cm
- Length
- 6 1/4 cm
Description
Electrophoresis System,6 1/4 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.