Shop HOEFER
See all product information
Create Account
Protein Electrophoresis Unit, 32 cm L
- Mfr # SE600X
- Zoro # G122631936
product price:Â
$
2,224.99
/ea
Free Shipping & Returns
Key Features
Overall Width
14 cm
Cooling Method
Dual Cooled
Material
Copper; Metal; Plastic; Rubber
Spacer Thickness
1.5 mm
Overall Length
32 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE600X
- Zoro #
- G122631936
- UPC #
- -
- Country of Origin
- United States
- Cooling Method
- Dual Cooled
- Material
- Copper; Metal; Plastic; Rubber
- Item
- Protein Electrophoresis Unit
- Product Type
- Protein Electrophoresis Unit
- Includes
- Compatible Product Type
- SE400, SE400-15-1.5, SE600, SE600-15-1.5
- Operating Temperature - Maximum
- 40 Degrees C
- Sample Capacity
- 128
- Shell Material
- Copper; Metal; Plastic; Rubber
- Traction Material
- Copper; Metal; Plastic; Rubber
Dimensions
- Overall Width
- 14 cm
- Spacer Thickness
- 1.5 mm
- Overall Length
- 32 cm
- Gel Length - Maximum
- 16 cm
- Overall Height
- 29 cm
- Gel Width
- 14 cm
- Wire Rope Length
- 32 cm
- Length
- 32 cm
Description
Protein Electrophoresis Unit,32 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.