Gel Casting Kit, Plastic
- Mfr # HE97X-20
- Zoro # G022631852
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Product Type
Gel Casting Kit
Shell Material
Plastic
Compatible with Manufacturer Model Number
HE99X, HE99X-15-1.5
Traction Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE97X-20
- Zoro #
- G022631852
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Item
- Gel Casting Kit
- Product Type
- Gel Casting Kit
- Shell Material
- Plastic
- Compatible with Manufacturer Model Number
- HE99X, HE99X-15-1.5
- Traction Material
- Plastic
Description
Gel Casting Kit,Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.