Shop HOEFER
See all product information
Create Account
Glass Plate, Glass, 18 cm L, PK2
- Mfr # SE6602LF
- Zoro # G122631622
product price:Â
$
226.99
/pk of 2, $113.50/ea
Free Shipping & Returns
Key Features
Overall Width
24 cm
Wire Rope Length
18 cm
Product Type
Glass Plate
Material
Glass
Overall Length
18 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE6602LF
- Zoro #
- G122631622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 cm
- Wire Rope Length
- 18 cm
- Overall Length
- 18 cm
- Length
- 18 cm
Details
- Product Type
- Glass Plate
- Material
- Glass
- Item
- Glass Plate
- Shell Material
- Glass
Description
Glass Plate,Glass,18 cm L,PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.