Shop HOEFER
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Imaging System, 57 cm W, 55 cm L
- Mfr # Chemi FX9 (Chemi+Gel+RGB+NIR)
- Zoro # G222632079
product price:Â
$
63,354.99
/ea
Key Features
Wire Rope Length
55 cm
Includes
Mainframe Equipment, NIR Capability, UV to Blue Light Converter, UV Transilluminator (20 x 20 cm, 302 nm), Visible Light Converter (Silver Stain, Coomassie Blue)
Product Type
Imaging System
Gel Width
276 mm
Material
Metal; Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Chemi FX9 (Chemi+Gel+RGB+NIR)
- Zoro #
- G222632079
- UPC #
- -
- Country of Origin
- United Kingdom
- Includes
- Mainframe Equipment, NIR Capability, UV to Blue Light Converter, UV Transilluminator (20 x 20 cm, 302 nm), Visible Light Converter (Silver Stain, Coomassie Blue)
- Product Type
- Imaging System
- Item
- Imaging System
- Material
- Metal; Plastic
- Voltage
- 100 to 240V
- Shell Material
- Metal; Plastic
- Traction Material
- Metal; Plastic
Dimensions
- Wire Rope Length
- 55 cm
- Gel Width
- 276 mm
- Gel Length - Maximum
- 345 mm
- Overall Height
- 99 cm
- Overall Width
- 57 cm
- Overall Length
- 55 cm
- Length
- 55 cm
Description
Imaging System,57 cm W,55 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.