Shop HOEFER
See all product information
Create Account
Gel Electrophoresis Unit, 13 cm L
- Mfr # SUB6
- Zoro # G022631654
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
6 1/2 cm
Material
Metal, Plastic, Rubber
Wire Rope Length
13 cm
Includes
(2) Colored Loading Strips, (8) Well Combs, Buffer Chamber Assembly, Running Tray with Silicone Gasket 1 mm Thick, Safety Lid with High Voltage Leads
Product Type
Gel Electrophoresis Unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUB6
- Zoro #
- G022631654
- UPC #
- -
- Country of Origin
- United States
- Material
- Metal, Plastic, Rubber
- Item
- Gel Electrophoresis Unit
- Includes
- (2) Colored Loading Strips, (8) Well Combs, Buffer Chamber Assembly, Running Tray with Silicone Gasket 1 mm Thick, Safety Lid with High Voltage Leads
- Product Type
- Gel Electrophoresis Unit
- Shell Material
- Metal, Plastic, Rubber
Dimensions
- Overall Diameter
- 6 1/2 cm
- Wire Rope Length
- 13 cm
- Overall Width
- 24 cm
- Overall Length
- 13 cm
- Length
- 13 cm
Description
Gel Electrophoresis Unit,13 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.