MightySPrecastGel, 10, Buffer, 20%, PK10
- Mfr # MSG420T
- Zoro # G722631879
product price:Â
$
66.49
/pk of 10, $6.65/ea
Key Features
Quantity
10
Chemical Grade
Lab
Compatible Product Type
Vertical Unit
Standards
MSDS
Purity
20 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSG420T
- Zoro #
- G722631879
- UPC #
- -
- Country of Origin
- China
Dimensions
- Gel Thickness
- 1 mm
- Gel Width
- 8.3 cm
- Gel Length
- 7 cm
Details
- Quantity
- 10
- Chemical Grade
- Lab
- Compatible Product Type
- Vertical Unit
- Standards
- MSDS
- Purity
- 20 %
- Storage Temperature - Minimum
- 2 Degrees C
- Concentration
- 4-20% (Gradient Gel)
- Container Type
- Box
- Storage Temperature - Maximum
- 8 Degrees C
- Form
- Semi-Solid
- Shelf Life
- 1 yr
- Color
- Colorless
- Volume
- 10 ct
- Product Type
- Mighty Small Precast Gel
- Features
- High-Performance Mini Polyacrylamide Gels Commonly used for Protein Separation, They Effectively Minimize Protein Modifications during Electrophoresis and Resulting in Sharper and Clearer Protein Bands with Higher Resolution, Utilizing the Bis-Tris Buffer System
- Application
- Protein Electrophoresis
- Special Information
- For Protein Detection
- Container Material
- Plastic
- Item
- Mighty Small Precast Gel
- Well Count
- 12
Description
Mighty Small Precast Gel, CAS Number Not Applicable, Purity 20 Percent, Chemical Formula Not Applicable, Shelf Life 1 yr, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.