Running Tray, Plastic, 15 cm L
- Mfr # SUBHT-UT
- Zoro # G422631599
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15 cm
Material
Plastic
Includes
Casting Gate
Wire Rope Length
15 cm
Product Type
Running Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUBHT-UT
- Zoro #
- G422631599
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Includes
- Casting Gate
- Item
- Running Tray
- Product Type
- Running Tray
- Shell Material
- Plastic
- Compatible with Manufacturer Model Number
- SUBHT
- Traction Material
- Plastic
Dimensions
- Overall Width
- 15 cm
- Wire Rope Length
- 15 cm
- Overall Length
- 15 cm
- Length
- 15 cm
Description
Running Tray,Plastic,15 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.