T-Spacer, Plastic, 10 cm L, PK2
- Mfr # SE2619T-2-1.0
- Zoro # G722631503
product price:Â
$
49.89
/pk of 2, $24.95/ea
Key Features
Wire Rope Length
10 cm
Material
Plastic
Product Type
T-Spacer
Overall Width
1 cm
Overall Length
10 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE2619T-2-1.0
- Zoro #
- G722631503
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Product Type
- T-Spacer
- Item
- T-Spacer
- Shell Material
- Plastic
- Compatible with Manufacturer Model Number
- SE260-10A-.75, SE260-10A-1.0, SE260-10A-1.5, SE260B, SE300, SE300-10A-1.0
- Traction Material
- Plastic
Dimensions
- Wire Rope Length
- 10 cm
- Overall Width
- 1 cm
- Overall Length
- 10 cm
- Length
- 10 cm
Description
T-Spacer,Plastic,10 cm L,PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.