Shop HOFFMAN
Create Account
230V, 50/60Hz, 6.7/6.6A, 4000BTU
- Mfr # CR290426G054
- Zoro # G624995253
product price:Â
$
16,000.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR290426G054
- Zoro #
- G624995253
- UPC #
- 078351032209
- Country of Origin
- United States
Description
ProAir Harsh Environment Indoor/Outdoor 4X CR29, 4000BTU 230V, Brushed, SS304. The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water. Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet. Smooth surface with minimal use of visible fasteners. Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance. Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package). Reliable mechanical thermostat located behind the filter of the unit. Robust reciprocating compressor. Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments. High-performance fans and blowers designed for densely packed enclosures. Easy-mount flanges for simple installation. Every unit functionally tested before shipping. Standard Indoor Air Conditioner models also include Electro-Mechanical Thermostat and Surge Suppressor. Mounting hardware, gaskets and user manual furnished with the unit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.