CR43 8000 BTU 230V 50/60HZ 1PH

  • Mfr # CR430826G002
  • Zoro # G824995268
product price: 
$
12,582.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CR430826G002
Zoro #
G824995268
UPC #
078351019323
Country of Origin
United States

Description

ProAir Harsh Environment Indoor CR43, 8000BTU 230V, Lt Gray, Steel. The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water. Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet. Smooth surface with minimal use of visible fasteners. Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance. Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package). Reliable mechanical thermostat located behind the filter of the unit. Robust reciprocating compressor. Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments. High-performance fans and blowers designed for densely packed enclosures. Easy-mount flanges for simple installation. Every unit functionally tested before shipping. Standard Indoor Air Conditioner models also include Electro-Mechanical Thermostat and Surge Suppressor. Mounting hardware, gaskets and user manual furnished with the unit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews