6000BTU 230V
- Mfr # N360626G050
- Zoro # G224995400
product price:Â
$
8,659.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N360626G050
- Zoro #
- G224995400
- UPC #
- -
- Country of Origin
- Mexico
Description
SpectraCool Narrow Indoor/Outdoor AC, 6000BTU 230V, Lt Gray, Steel. Narrow design accommodates 12-inch (300-mm) deep cabinets. Advanced Corrosion Protection Level 1 (ACP L1) Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings. Attractive industrial design with minimal use of visible fasteners. Advanced Corrosion Protection Level 2 (ACP L2) Protection Includes: Everything that was coated in ACP L1, plus protective coatings applied to the evaporator (interior facing) side and an additional wrap around the thermostat. Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance. Outdoor model operating temperature range from -40 F/-40 C to 131 F/55 C (125 F/52 C on N28 Series). Reliable mechanical thermostat on enclosure side of the unit; indoor air conditioner models include digital display on ambient side. Energy efficient rotary compressor on N36 and N43 models. Dust-resistant condenser coil allows the unit to be run filterless in most applications. Galvanized sheet-metal cover for rugged factory and outdoor environments
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.