Shop All Electrical Enclosures
Hoffman
30 H x 10 D
Mfr # CSD302410W
Zoro # G708261687
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 610
- Height 30
- Depth 10
- Material Mild Steel
- NEMA Rating NEMA Type 12
Product Information
- Brand Hoffman
- MFR # CSD302410W
- Zoro # G708261687
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Width | 610 |
Height | 30 |
Depth | 10 |
Length | 35.00 inch |
Panel Size | 28.20 x 22.20 in / 716 x 564 mm |
Window Size | 673 x 459 mm / 26.49 x 18.07 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R BK (HBL2620)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, 12, 13, 4, 4X, Hinged (BN4161406CHSS)
- TY-FAST Cable Tie, Indoor, Cable Tie 14" L, PK100 (TY400-120-ANTI)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0 to 75 psi, Standard Action (9012GGW1)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 4.09 in D, 4X, Screw On (HW-S300230110WW)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604G)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 2.62 in D, 12, 13, 4, 6, Screw On (A404DSC)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 10 in D, 3R, Hinged (A12R1210HCR)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J141206FCHSCWW)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, 12, 4X, 6P, Hinged (HW-WHJ100804CHQRWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, 12, 13, 4, Hinged (CSD242012)
- Hoffman Electrical Enclosures