Zoro Homepage

Boiler Feed Pump, 1/3 hp

  • Mfr # 161004

  • Zoro # G105987722


product price: $7,114.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Discharge Connection Style
NPT
Compatible Intake Pipe Size
2 in
Electrical Connection Type
Hardwired
Frequency
60 Hz
Tank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161004
Zoro #
G105987722
UPC #
683328610047
Country of Origin
United States

Dimensions

Compatible Intake Pipe Size
2 in
Overflow Port Pipe Size
2 in
Overall Height
33.25 in
Vent Line Port Pipe Size
2 in
Vent Line Port Pipe Diameter
2 in
Overflow Port Pipe Diameter
2 in
Discharge Diameter
3/4 in
Inlet Diameter
2 in

Details

Item
Boiler Feed Pump
Discharge Connection Style
NPT
Electrical Connection Type
Hardwired
Frequency
60 Hz
Tank Material
Steel
Pump Activation Type
Float Switch
Motor Enclosure Design
Open Drip Proof
Maximum Feet of Head
15 ft
Compatible Media Type
Water
Body Gasket Material
Carbon/Ceramic
Horsepower
1/3 hp
Impeller Material
Bronze
Nameplate Voltage
115V AC
Intake Connection Style
NPT
Pump Mounting Position
Vertical
Tank Capacity
100 gal
Pump Housing Material
Bronze
Series Family
VBF
Maximum RPM
3,500 RPM
Number of Pumps
1
Standards
UL Listed
Phase
Single
Maximum Media Temperature
200 Degrees F
Pump Type
Boiler Feed
Series
VBFS
Equivalence of Direct Radiation Rating
14,000
Revolutions Per Minute - Maximum
3,500 RPM
Mounting Orientation
Vertical
Maximum Flow Rate @ 40 Feet of Head
26 gpm
Inlet Gender
Female
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Discharge Standard
NPT
Pump System Design
Duplex
Discharge Gender
Female
Pump Casing Material
Bronze
Inlet Standard
NPT
Flow Rate - Maximum
34 gpm
Discharge Pressure
20 psi
Tank Orientation
Vertical
Media Temperature - Maximum
200 Degrees F
Feet of Head - Maximum
52 ft
Maximum Flow Rate @ 30 Feet of Head
33 gpm

Description

Boiler Feed Pump, Discharge Connection Style NPT, Equivalence of Direct Radiation Rating 14,000, Horsepower 1/3 hp, Intake Connection Style NPT, Maximum Feet of Head 15 ft, Maximum Flow Rate @ 30 Feet of Head 33 gpm, Maximum Flow Rate @ 40 Feet of Head 26 gpm, Maximum Flow Rate @ 50 Feet of Head 12 gpm, Maximum Media Temperature 200 Degrees F, Pump Mounting Position Vertical, Nameplate Voltage 115V AC, Pump Type Boiler Feed, Tank Capacity 100 gal, Number of Pumps 1, Phase Single, Series VBFS

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.