This item is Discontinued.

Hoffman Combo Soft Starter, 10/20HP, 32A, HOA DS7-CE2532HPT

Combo Soft Starter, 10/20HP, 32A, HOA (Discontinued)

  • Mfr # DS7-CE2532HPT
  • Zoro # G2768333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS7-CE2532HPT
Zoro #
G2768333
UPC #
190735362440
Country of Origin
United States

Dimensions

Height
13.3 in
Width
11.3 in
Depth
7.09 in
Overall Depth
7.09 in
Overall Height
13.3 in
Overall Width
11.3 in

Details

Item
Combination Soft Start
Output Voltage
240V AC, 480V AC
Input Voltage
240 V AC, 480 V AC
HP @ 3 Phase - 230V
10 hp
HP @ 3 Phase - 460V
20 hp
Output Current
32 A
NEMA Rating
1, 3R, 4, 4X, 12
Control Type
2 Phase
Phase
Three
Starting Torque
0% to 400%
Key Pad Lockout
Enclosure Padlock
Start/Stop Control
Manual
Dynamic Braking
No
Accepts Input Control Signal
Remote Contact
For Use With
3 Phase Inverter Duty Motor
Standards
CE, CSA, UL Listed
Acceleration Adjustment
0 to 30 sec
Includes
Illuminated Hands/Off/Auto
Display
No
Control Method
Dial
Short Circuit Protection
Self Protected 14 x FLA
Deceleration Adjustment
0 to 30 sec
HP @ 3 Phase - 240V
10 hp
Application
Conveyors, Fans, Pumps
HP @ 3 Phase - 480V
20 hp
Enclosure Rating
IP66, NEMA 4X
Enclosure Type
Drip Proof
Bypass Included
Yes
Line Contactor Included
No
Output Power
10 hp @ 3 Phase, 240V AC, 20 hp @ 3 Phase, 480V AC
Features
25 yr Fiberglass Enclosures, Built-in Bypass to Reduce Heat and Prolong Starter Life, Electronic Voltage Control to Increase Motor Torque Options, Remote Input Control Signal

Description

Combination Soft Start, Input Voltage 240 V AC, 480 V AC, Output Current 32 A, Output Voltage 240V AC, 480V AC, Output Power 10 hp @ 3 Phase, 240V AC, 20 hp @ 3 Phase, 480V AC, Phase Three, Enclosure Rating IP66, NEMA 4X, Enclosure Type Drip Proof, Acceleration Adjustment 0 to 30 sec, Accepts Input Control Signal Remote Contact, Bypass Included Yes, Control Method Dial, Dynamic Braking No, Line Contactor Included No, Overall Depth 7.09 in, Overall Height 13.3 in, Overall Width 11.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.