Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hoffman Combo Soft Starter, 25/50HP, 65A, HOA DS6-C4065HPT

Combo Soft Starter, 25/50HP, 65A, HOA (Discontinued)

  • Mfr # DS6-C4065HPT
  • Zoro # G2741541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS6-C4065HPT
Zoro #
G2741541
UPC #
190735363652
Country of Origin
United States

Dimensions

Height
19.3 in
Width
17.3 in
Depth
11.08 in
Overall Depth
11.08 in
Overall Width
17.3 in
Overall Height
19.3 in

Details

Item
Combination Soft Start
Output Voltage
240V AC, 480V AC
Input Voltage
240 V AC, 480 V AC
HP @ 3 Phase - 230V
25 hp
HP @ 3 Phase - 460V
50 hp
Output Current
65 A
NEMA Rating
1, 3R, 4, 4X, 12
Acceleration Adjustment
0 to 30 sec
Standards
CE, CSA, UL Listed
Dynamic Braking
No
Deceleration Adjustment
0 to 30 sec
Accepts Input Control Signal
Remote Contact
Control Method
Dial
Short Circuit Protection
Motor Circuit Protector
Key Pad Lockout
Enclosure Padlock
Control Type
2 Phase
Starting Torque
0% to 400%
Includes
Pilot Light
Phase
Three
Display
No
Start/Stop Control
Manual
For Use With
3 Phase Inverter Duty Motor
Enclosure Rating
IP66, NEMA 4X
Application
Conveyors, Fans, Pumps
HP @ 3 Phase - 480V
50 hp
HP @ 3 Phase - 240V
25 hp
Enclosure Type
Drip Proof
Line Contactor Included
No
Bypass Included
Yes
Output Power
25 hp @ 3 Phase, 240V AC, 50 hp @ 3 Phase, 480V AC
Features
25 yr Fiberglass Enclosures, Built-in Bypass to Reduce Heat and Prolong Starter Life, Electronic Voltage Control to Increase Motor Torque Options, Remote Input Control Signal

Description

Combination Soft Start, Input Voltage 240 V AC, 480 V AC, Output Current 65 A, Output Voltage 240V AC, 480V AC, Output Power 25 hp @ 3 Phase, 240V AC, 50 hp @ 3 Phase, 480V AC, Phase Three, Enclosure Rating IP66, NEMA 4X, Enclosure Type Drip Proof, Acceleration Adjustment 0 to 30 sec, Accepts Input Control Signal Remote Contact, Bypass Included Yes, Control Method Dial, Dynamic Braking No, Line Contactor Included No, Overall Depth 11.08 in, Overall Height 19.3 in, Overall Width 17.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.