Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hoffman Combo Starter, IEC, 14-20A, NEMA 7, HOA VS-CE1620HP7

Combo Starter, IEC, 14-20A, NEMA 7, HOA (Discontinued)

  • Mfr # VS-CE1620HP7
  • Zoro # G3624415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-CE1620HP7
Zoro #
G3624415
UPC #
190735371541
Country of Origin
United States

Details

Item
Combination Motor Starter
Amps AC
14 to 20
Coil Volts
120V AC
Enclosure NEMA Rating
7
Overload Relay Amp Setting
14 to 20
Starter Type
Non Reversing
Line Voltage
480V AC
Hz
50/60
Standards
UL 508A/ CSA, UL Enclosure Nema 7
Includes
Hands/Off/Auto, Pilot Light
Type
IEC
Number of Poles
3
Aux. Contact Configuration
1NO

Description

Combination Motor Starter, 14 to 20 Amps AC, Coil Volts 120V AC, Line Voltage 480V AC, IEC, Non Reversing, 50/60 Hz, Number of Poles 3, Overload Relay Amp Setting 14 to 20, Aux. Contact Configuration 1NO, Enclosure NEMA Rating 7, Standards UL 508A/ CSA, UL Enclosure Nema 7, Includes Hands/Off/Auto, Pilot Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.