Shop HOFFMAN
See all product information
Create Account
Concept Panel, fits 20.00x20.00 in Enclosure, White, Mild Steel
Mfr # CP2020
Zoro # G423560225
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18.2 in
Color
White Powder Coated
Finish
White Powder Coated
Material
Mild Steel
Width
18.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP2020
- Zoro #
- G423560225
- UPC #
- 783510785505
- Country of Origin
- Unknown
- Item
- Electrical Enclosure Parts
- Color
- White Powder Coated
- Finish
- White Powder Coated
- Material
- Mild Steel
Description
Concept panels are taller and wider than corresponding NEMA-size panels.